Shop JORGENSEN LABORATORIES
Create Account
Reconstruction Plates - 2.7mm - 10 holes
- Mfr # J0374SS
- Zoro # G422900053
product price:Â
$
193.99
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
- J0374SS
- Zoro #
- G422900053
- UPC #
- -
- Country of Origin
- Unknown
Description
JorVet is pleased to introduce a full range of cuttable plates from 1.5mm through to 3.5mm. The holes are round and spaced to offer the maximum number of screws per bone fragment. Plates are contoured longitudinally for extra strength. Simply cut off as many holes as you need. The 2.0mm plates are available as cuttable/malleable versions and function as easily contoured reconstruction plates.2.7mm Reconstruction Plates.Specifically designed for easy 3 dimensional contouring (not more than 15"). The longer plates can be cut to size. Works well for pelvic fractures and other non-weight bearing fractures.Holes: 10Length in mm: 80