Shop JORGENSEN LABORATORIES
Create Account
Stacked Locking Hole Plate 2.4mm 10 hole 73mm Long
- Mfr # J1221F
- Zoro # G222897539
product price:Â
$
207.99
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
- J1221F
- Zoro #
- G222897539
- UPC #
- 723754073808
- Country of Origin
- Unknown
Description
Jorvet 2.4 locking plates have stacked locking holes as is the case with our 2.7 plates. The twin start hole in the plate is the same size as the 2.7 screws, cortical 2.4, cortical 2.7, and cancellous 3.0. Hole spacing is 7mm.2.4mm Locking Hole Plate 10 Hole 73mm long