6659148 12 x 12 in. Wash & Drain Wash Tub with Drain Plug

  • Mfr # 6659148
  • Zoro # G603869728
product price: 
$
47.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6659148
Zoro #
G603869728
UPC #
5028420850550
Country of Origin
Unknown

Description

12 x 12 in. Wash & Drain Wash Tub with Drain Plug

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Specifications
  • Width: 12 in.
  • Length: 12 in.
  • Material: ABS Plastic
  • Dishwasher Safe: Yes
  • Height: 8 in.
  • Weight: 1.64 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews