6815591 Nest 101 oz Food Storage Container Set; Assorted Color

  • Mfr # 6815591
  • Zoro # G003954673
product price: 
$
51.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6815591
Zoro #
G003954673
UPC #
5028420810981
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Wrapped Airtight locking lids
  • BPA free
Specifications
  • Container Size: 101 oz
  • Type: Food Storage Container Set
  • Color: Assorted Color
  • Lid Color: Assorted Color
  • Lid Included: Yes
  • Width: 7.75 in.
  • Freezer Safe: Yes
  • Height: 6.5 in.
  • Material: Plastic
  • Shape: Rectangle
  • Microwave Safe: Yes
  • Length: 9.5 in.
  • Dishwasher Safe: Yes
  • Weight: 2.28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews