Shop JOVIAL
Create Account
3-Wheel Golf Push Cart
- Mfr # JOVGF26
- Zoro # G224082896
product price:Â
$
105.99
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
- JOVGF26
- Zoro #
- G224082896
- UPC #
- 842893145778
- Country of Origin
- China
Description
THREE-WHEEL DESIGN FOR STABILITY: Three-wheel setup ensures smooth maneuverability and stability on various terrains, making it an ideal choice for golfers seeking a reliable and easy-to-push cart. | INCLUDES ESSENTIAL ACCESSORIES: Comes with a deluxe scorecard holder, towel and umbrella, and sturdy straps, keeping your golf essentials well-organized and easily accessible. | QUICK BRAKING SYSTEM: Features a simple foot brake for easy stopping, keeping your cart securely in place when needed for added convenience on the course. | EASY TO FOLD AND STORE: Compact design allows for quick folding and easy storage, making it perfect for golfers looking for a space-saving and portable cart. | COMPACT DIMENSIONS FOR EASY STORAGE: Folded: 19.9 in x 14 in x 42.5 in, Unfolded: 51.2 in x 28 in x 38.8 in. Its compact folded size makes it easy to transport and store, while the unfolded dimensions provide ample space for your golf bag and accessories.