Shop JR PRODUCTS
Create Account
J45-0228935 2 x 10 in. Floor Registers Undampered Metal; Brown
- Mfr # J45-0228935
- Zoro # G604152218
product price:Â
$
26.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J45-0228935
- Zoro #
- G604152218
- UPC #
- 756815289351
- Country of Origin
- China
Description
Our aim is creating trendy and very unique?sport accessories. We do modifications, testing, trying to find a factory and a design?that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Constructed of durable steel
- Long lasting, powder coated color
- OEM replacement size
- Extra collar depth for better air control
- Screw hole for secure installation
- Color: Brown
- Size: 2" x 10"
- Material: Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.