Shop JR PRODUCTS

J45-0228975 4 x 8 in. Floor Registers Dampered Metal; Brown

  • Mfr # J45-0228975
  • Zoro # G704006916

product price: 
$
42.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J45-0228975
Zoro #
G704006916
UPC #
756815289757
Country of Origin
China

Description

Our aim is creating trendy and very unique?sport accessories. We do modifications, testing, trying to find a factory and a design?that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Constructed of durable steel
  • Long lasting, powder coated color
  • OEM replacement size
  • Easy, one hand damper operation
  • Screw hole for secure installation
Specifications
  • Color: Brown
  • Size: 4" x 8"
  • Material: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.