Shop JREX SAFETY
Create Account
Woven White HD Polypropylene Sandbags - 14 x 26 in, 100 lb Capacity, 500PK
- Mfr # SBW-JR-HVY-1426-500PK
- Zoro # G924966977
product price:Â
$
299.99
/pk of 500, $0.60/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBW-JR-HVY-1426-500PK
- Zoro #
- G924966977
- UPC #
- 840515816563
- Country of Origin
- China
Description
Keep your property protected with this 500-Pack of Jrex Safety Reusable White Sandbags, made from durable woven polypropylene in a 14 x 26 in size with a 100 lb weight capacity with heavy-duty double-layer construction for extra durability. Each bag features a wide pre-attached tie-string opening for fast filling and a UV-resistant finish that holds up to months of direct sunlight exposure. MILITARY-GRADE FLOOD & EROSION CONTROL Engineered to military-grade standards with a dual-stitched base, these sandbags are trusted by government agencies, contractors, and humanitarian organizations such as the US Army and the Red Cross for flood barriers, erosion control, and storm protection. BUILT TO LAST Made from tough, non-abrasive, low-stretch polypropylene webbing with reinforced stitching, these sandbags are reusable and refillable. These sandbags can withstand a minimum of 10 drops from a 4 ft. elevation when loaded with 40 lbs of sand without discernible damage. MULTIPURPOSE USE Beyond flood protection, these versatile bags are ideal for weighing down structures, controlling erosion on roads and coastlines, and storing or hauling gravel, feed, soil, and other dry materials.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.