Shop JT EATON
See all product information
Create Account
Top Fill Bait Box Rodent Station, 15-1/4 in L, Black, Plastic
- Mfr # 902R
- Zoro # G1088351
product price:Â
$
13.39
/ea
Key Features
Disposable
No
Used For
Rodent Control
Trap Style
Bait Box
Overall Length
15 1/4 in
Overall Width
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 902R
- Zoro #
- G1088351
- UPC #
- 076706902009
- Country of Origin
- United States
- Item
- Rodent Station
- Disposable
- No
- Used For
- Rodent Control
- Trap Style
- Bait Box
- Weight
- 1.1 lb
- Color
- Black
- Material
- Plastic
- Form
- Bait Station
- Category Type
- Bait Station
- Product Type
- Bait Station
- Container Type
- Box
- Targeted Animals
- Mice, Rats
- Reusable
- Yes
- Indoor/Outdoor Use
- Indoor/Outdoor
- Shell Material
- Plastic
Description
Rodent Station, Product Type Bait Station, Targeted Animals Mice, Rats, Active Ingredients Not Applicable, Form Bait Station, Container Type Box, Container Size 1.1 lb, Overall Height 12 in, Overall Width 4 1/2 in, Overall Depth 15 1/4 in, Includes Not Applicable, Color Black, Indoor/Outdoor Use Indoor/Outdoor, Material Plastic, Reusable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.