Compression Tester Kit, 70mm Gauge, 0-300 psi
- Mfr # 1621A
- Zoro # G123368039
product price:Â
$
127.99
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
- 1621A
- Zoro #
- G123368039
- UPC #
- 4712631128331
- Country of Origin
- Taiwan, Province of China
Description
Diameter 70 mm gauge, with rubber covered. Provide calibrations 0-300 psi, 20 kg/cm squared, 20 bar. 380 mm steel wire insert hose with 12, 14, 18 mm adapter. 200 mm aluminum tube, with rubber plugs in the front. Alternative model JTC-1621 S with additional 10 mm adapter