Engine Oil Pressure Tester, 0-300 Psi / 0-21 Bar, 2.5 in Gauge With 24 in Hose
- Mfr # 1256
- Zoro # G523367892
product price:Â
$
127.99
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
- 1256
- Zoro #
- G523367892
- UPC #
- 4712631131294
- Country of Origin
- Taiwan, Province of China
Description
Specially designed to check engine oil pressure in both cars and trucks. Easy to read dual scale gauge. Complete with 24 in (600 mm) of oil proof hose with 1/8 in NPT. Also includes 1/4 in NPT and 3/8 in NPT adapters. Dual gauge readings: 0 to 300 psi (0 to 21 bar). Gauge diameter: 2.5 in