This item is Discontinued.

This item is Discontinued.
Collapsible Folding Outdoor Beach Utility Wagon with Cover Bag, Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBTW-BL
- Zoro #
- G709760943
- UPC #
- 850038520045
- Country of Origin
- China
- Color
- Blue
- Item
- Wagon
- Material
- Steel
- Weight
- 34
Dimensions
- Overall Height
- 18 in.
- Overall Length
- 24 in.
- Overall Width
- 36 in.
Description
Easily haul your gear with our Wagon. Great for trips to the park, camping, outdoor sporting events, gardening, grocery shopping and much more! The accordion style floor makes set up and break down a breeze. It folds easily for compact storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.