Shop JUMP-N-CARRY
Create Account
KK JNC950 Jump-N-Carry 950 Battery Booster- 12 Volt- 2000 Amp
- Mfr # KKJNC950
- Zoro # G004147838
product price:Â
$
371.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KKJNC950
- Zoro #
- G004147838
- UPC #
- 747410001462
- Country of Origin
- China
Description
The K&K Jump-N-Carry series establishes the standards by which other jumpstarters are judged! Intended for frequent professional use each lightweight portable unit is extremely versatile and easy to use.
The Jump-N-Carry 950 is the largest 12 Volt handheld unit we manufacture. The heavy hitting 2000 peak amps will spin the starters on all class 1-6 commercial trucks. The 34 amp hour battery satisfies the most aggressive portable power users with the longest running times available for any DC applications. Specifications:Peak Amps: 2000Voltage: 12VBattery Type: Sealed Lead Acid (AGM)Battery Capacity: 34 Amp HourCable: #4 Gauge Welding 46" longCharger: 1 AmpIndicator Display: Volt GaugeUnit Weight: 34 lbs.
The Jump-N-Carry 950 is the largest 12 Volt handheld unit we manufacture. The heavy hitting 2000 peak amps will spin the starters on all class 1-6 commercial trucks. The 34 amp hour battery satisfies the most aggressive portable power users with the longest running times available for any DC applications. Specifications:Peak Amps: 2000Voltage: 12VBattery Type: Sealed Lead Acid (AGM)Battery Capacity: 34 Amp HourCable: #4 Gauge Welding 46" longCharger: 1 AmpIndicator Display: Volt GaugeUnit Weight: 34 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.