This item is Discontinued.

Jumpking Jumpking HWEPC12.7-32 12.7 mm x 32 mm Enclosure Pole Cap HWEPC12.7-32

This item is Discontinued.

Jumpking

Jumpking HWEPC12.7-32 12.7 mm x 32 mm Enclosure Pole Cap (Discontinued)

Mfr # HWEPC12.7-32
Zoro # G003946821
UPC # 90222563230
Country of Origin China
Category Trampolines
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWEPC12.7-32
Zoro #
G003946821
UPC #
90222563230
Country of Origin
China

Description

The enclosure cap fits into the top of the upper vertical enclosure pole, connecting this with the circular G3 rod that holds the top of the netting in shape. This cap is designed to fit a 32mm diameter enclosure pole and connect it with an 12.7mm G3 rod.

Features
  • Genuine JumpKing OEM spare parts
  • Easy to fit
  • Extend the life of your trampoline
Specifications
  • Size: 12.7mm x 32mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.