Shop JUNIOR LEARNING
Create Account
JRL165 76 Fraction Fortress Blocks Game
- Mfr # JRL165
- Zoro # G604128800
product price:Â
$
56.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JRL165
- Zoro #
- G604128800
- UPC #
- 856258003337
- Country of Origin
- China
Description
The exciting game of fractions Stack your Fraction Fortress with as many fraction wholes as you can to win. Challenge your friends to see who can stack the highest fortress. Teaches visualizing fractions, comparing equivalent fractions and building fractions to make a whole. How to Play: Spin the spinner and take your fraction piece. Stack fractions to make a whole. The person with the highest fraction tower wins. Contains: 76 fraction fortress blocks, 1 spinner and game guide.
Features- 76 Fraction Fortress Blocks Game
- Our products fulfill the requirements of our end users
- Players: 2-4
- Age: 6-10 Years
- Grade: 1-5
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.