Shop JUNIOR LEARNING
Create Account
JRLBB111 Letters & Sounds 2 Fiction Boxed Set for Learning for Grade PK Plus; Multi Color
- Mfr # JRLBB111
- Zoro # G103990571
product price:Â
$
239.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JRLBB111
- Zoro #
- G103990571
- UPC #
- 850010476810
- Country of Origin
- China
Description
The fiction series uses bright and vibrant illustrations throughout to bring each story to life. Every story has been written with a strictly controlled text, so that children are only exposed to those letter sounds that they have previously learnt. Contains 72 different titles.
Includes:- Fiction series uses bright and vibrant illustrations throughout to bring each story to life
- Contains 72 different titles
- Every story has been written with a strictly controlled text, so that children are only exposed to those letter sounds that they have previously learned
- Color: Multi Color
- Material: Paper
- Age Recommendation: 4+ years
- Grade: Grade PK+
- Length (inches): 6.9
- Height (inches): 5.8
- Width (inches): 5.9
- Weight Capacity (lbs) 5.9
- Weight: 1.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.