This item is Discontinued.

Juniper Ex 3200 48-Port 10/100/1000Baset Poe + 930W Ac P EX3200-48P

This item is Discontinued.

Juniper

Ex 3200 48-Port 10/100/1000Baset Poe + 930W Ac P (Discontinued)

Mfr # EX3200-48P
Zoro # G2572432
UPC # 832938037816
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX3200-48P
Zoro #
G2572432
UPC #
832938037816
Country of Origin
China

Dimensions

Height
1.7"
Width
17.4"
Depth
16.4"

Details

Product Type
Layer 3 Switch
Power Source
Power Supply
Input Voltage
110 V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.