Rack Mount Kit for Ethernet Switch
- Mfr # EX2300-C-RMK
- Zoro # G024191798
product price:Â
$
112.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX2300-C-RMK
- Zoro #
- G024191798
- UPC #
- -
- Country of Origin
- China
Description
The Juniper EX2300-C-RMK rack mount kit is suitable for use with EX2300-C-12P and EX2300-C-12T Ethernet switch. Rack mount kit is suitable for Ethernet network switch Features Rack Mount Kit for Ethernet Switch. Rack mount kit is suitable for Ethernet network switch. Compatible with EX2300-C-12P, EX2300-C-12T Ethernet switch. Power: 100 - 240 VAC required, 12 V provided, 500 mA. Compatible with EX2300-C-12P, EX2300-C-12T Ethernet switch. Power- 100 - 240 VAC required, 12 V provided, 500 mA. Specifications Total Number of Network Ports: 12. Uplink Port: Yes. Modular: Yes. Stack Port: No. Port/Expansion Slot Details: 12 x Gigabit Ethernet Network, 2 x 10 Gigabit Ethernet Expansion Slot. Media Type Supported: Twisted Pair, Optical Fiber. Ethernet Technology: Gigabit Ethernet, 10 Gigabit Ethernet. Network Technology: 10/100/1000Base-T, 10GBase-X. Number of Total Expansion Slots: 2. Expansion Slot Type: SFP+. Shared SFP Slot: No. Number of SFP+ Slots: 2. Layer Supported: 3. Manageable: Yes. Power Source: Power Supply. Redundant Power Supply Supported: No. Weight: 0.65 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.