This item is Discontinued.

This item is Discontinued.
Ex3200 48Pt 10/100/1000Baset 8Xpoe (Discontinued)
Mfr #
EX3200-48T
Zoro #
G2571750
UPC # 832938037823
Country of Origin China
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX3200-48T
- Zoro #
- G2571750
- UPC #
- 832938037823
- Country of Origin
- China
Dimensions
- Depth
- 16.4"
- Width
- 17.4"
- Height
- 1.7"
Details
- Product Type
- Layer 3 Switch
- Input Voltage
- 110 V AC
- Power Source
- Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.