This item is Discontinued.

This item is Discontinued.
Ex4200 24Pt 10/100/1000 Baset Perp 8Pt Poe + 320W Ac Ps (Discontinued)
Mfr #
EX4200-24T
Zoro #
G2557699
UPC # 832938037786
Country of Origin China
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX4200-24T
- Zoro #
- G2557699
- UPC #
- 832938037786
- Country of Origin
- China
Dimensions
- Width
- 17.4"
- Height
- 1.7"
- Depth
- 16.4"
Details
- Power Source
- Power Supply
- Product Type
- Layer 3 Switch
- Input Voltage
- 110 V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.