This item is Discontinued.

This item is Discontinued.
Juniper Single-port SFP Mini Physical Interface Module (Mini-PIM) - 1 x Gigabit Ethernet (Discontinued)
Mfr #
JXM-1SFP-S
Zoro #
G2565301
UPC # 832938034082
Country of Origin China
Category Networking Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JXM-1SFP-S
- Zoro #
- G2565301
- UPC #
- 832938034082
- Country of Origin
- China
Dimensions
- Height
- 0.8"
- Depth
- 5.8"
- Width
- 3.8"
Details
- Compatibility
- Juniper Networks Secure Services Gateway 20 (SSG 20) platform
- Product Type
- Interface Module
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- (1) Gigabit Ethernet Auto MDI/MDI-X
- Total Number of Ports
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.