This item is Discontinued.

Juno Lighting LEDRcsDnLit, 6in, 8.6W, 3500K, Flt, AirNewCon IC22LED G4 06LM 35K 90CRI 120 FRPC

This item is Discontinued.

Juno Lighting

LEDRcsDnLit, 6in, 8.6W, 3500K, Flt, AirNewCon (Discontinued)

Mfr # IC22LED G4 06LM 35K 90CRI 120 FRPC
Zoro # G0702287
UPC # 661209387899
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC22LED G4 06LM 35K 90CRI 120 FRPC
Zoro #
G0702287
UPC #
661209387899
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
6 in
Height
5 1/8 in
Width
9 1/8 in
Length
15 3/4 in
Nominal Size
6 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
15 3/4 in
Overall Width
9 1/8 in
Outside Diameter
6 7/8 in
Overall Height
5 1/8 in
Manufacturers Warranty Length
5 yr Limited Warranty
Wire Rope Length
15 3/4 in

Details

Item - Recessed Down Light
LED Recessed Down Light
Fixture Type - Recessed Down Light
Airtight New Construction
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
12.0
Voltage - Recessed Down Light
120V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Color Temperature
3500K
Voltage
120V AC
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Replaces
65W Incandescent
Warranty
5 yr
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
cULus Listed
Bulb Technology
LED
Housing Material
Aluminum
Rated Life
50,000 hr
Interconnection Capability
J-Box
CRI
90
Item
LED Recessed Down Light
Color Temp.
3500K
Housing Color
Silver
Lumens
600 lm
Lumens Per Watt
92.0
Watts
12
Color Rendering Index
90
Dimmable / Non-Dimmable
Dimmable
Insulation Type
IC-Rated
Color Tuning
No
Fixture Type
Airtight New Construction
Lighting Certification
ENERGY STAR
Dimmable
Yes
Airtight
Yes
Series
IC22LED
Emergency Battery Backup
No
Includes Light Engine
Yes
Suggested Bulb Type
BR30
Ceiling Type
Flat Ceiling
Environmental Rating
Damp Location Rated
Dimming Range
100% to 5%
LED Replacement For
65W INC
Number of Bulbs
Integrated LED
Light Output
600 lm
Maximum Wattage
8.6 W
Includes Trim
No
Minimum Operating Temperature
-13 Degrees F
Ceiling Opening Required
6 7/8 in
IC Rating
IC
Maximum Fixture Wattage
8.6 W
Ambient Temperature - Minimum
-13 Degrees F

Description

LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 6 in, Maximum Wattage 8.6 W, Light Output 600 lm, Color Temperature 3500K, Color Rendering Index 90, Voltage 120V AC, Overall Height 5 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Not Applicable, Series IC22LED, Outside Diameter 6 7/8 in, Includes Trim No, Ceiling Opening Required 6 7/8 in, Color Tuning No, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.