This item is Discontinued.

Juno Lighting LED Rmdl Downlight, 5in, 900lm, 3000K, 120V IC20RLED G4 09LM 30K 90CRI 120 FRPC

This item is Discontinued.

Juno Lighting

LED Rmdl Downlight, 5in, 900lm, 3000K, 120V (Discontinued)

Mfr # IC20RLED G4 09LM 30K 90CRI 120 FRPC
Zoro # G0702068
UPC # 661209388292
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC20RLED G4 09LM 30K 90CRI 120 FRPC
Zoro #
G0702068
UPC #
661209388292
Country of Origin
United States

Dimensions

Nominal Aperture Size
5 in
Height
4 7/8 in
Width
5 7/8 in
Length
13 1/2 in
Nominal Size
5 in
Overall Height
4 7/8 in
Outside Diameter
5 7/8 in
Overall Width
5 7/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
13 1/2 in
Manufacturers Warranty Length
5 yr Limited Warranty
Wire Rope Length
13 1/2 in

Details

Item - Recessed Down Light
LED Recessed Down Light
Fixture Type - Recessed Down Light
Airtight Remodel
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
16.0
Voltage - Recessed Down Light
120V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Standards
cULus Listed
Item
LED Recessed Down Light
Housing Material
Aluminum
Voltage
120V AC
Color Rendering Index
90
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Housing Color
Silver
Color Tuning
No
Watts
16
Bulb Technology
LED
Dimmable / Non-Dimmable
Dimmable
CRI
90
Interconnection Capability
J-Box
Insulation Type
IC-Rated
Rated Life
50,000 hr
Warranty
5 yr
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lumens
900 lm
Replaces
75W Incandescent
Color Temp.
3000K
Color Temperature
3000K
Lumens Per Watt
92.0
Fixture Type
Airtight Remodel
Suggested Bulb Type
PAR30
LED Replacement For
75W INC
Includes
Housing
Environmental Rating
Damp Location Rated
Light Output
900 lm
Maximum Wattage
11.5 W
Minimum Operating Temperature
-13 Degrees F
Dimmable
Yes
Dimming Range
100% to 5%
Lighting Certification
ENERGY STAR
Series
IC20RLED
Ceiling Type
Flat Ceiling
Emergency Battery Backup
No
Number of Bulbs
Integrated LED
IC Rating
IC
Ceiling Opening Required
5 1/2 in
Includes Light Engine
Yes
Maximum Fixture Wattage
11.5 W
Ambient Temperature - Minimum
-13 Degrees F

Description

LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight Remodel, Nominal Size 5 in, Maximum Wattage 11.5 W, Light Output 900 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 4 7/8 in, Lighting Technology LED, IC Rating IC, Series IC20RLED, Outside Diameter 5 7/8 in, Ceiling Opening Required 5 1/2 in, Color Tuning No, Dimmable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.