Shop JUNO LIGHTING
See all product information
Create Account
Track Lighting Head, Flare, Wht, 3 1/2in
- Mfr # R551 WH
- Zoro # G0700817
product price:Â
$
32.85
/ea
Key Features
Lighting Technology
Incandescent
Fixture Type
Flared Step
Includes
On-Off Switch
Material - Track Lighting Head
Steel
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R551 WH
- Zoro #
- G0700817
- UPC #
- 661209030740
- Country of Origin
- Viet Nam
- Lighting Technology
- Incandescent
- Fixture Type
- Flared Step
- Includes
- On-Off Switch
- Item
- Track Lighting Head
- Material - Track Lighting Head
- Steel
- Adjustable Range
- 90 Degrees Vertical and 358 Degrees Horizontal
- Type
- Fixture Only
- Finish
- White
- Series
- R551
- Includes Bulb
- No
- Lighting Certification
- Unrated
- Aiming Range
- 90 Degrees
- Head Rotation Range
- 358 Degrees
- Input Voltage
- 120 V AC
- Housing Color
- White
- Housing Material
- Steel
- Standards
- cULus Listed
- Compatible with Track Style
- J
- Suggested Bulb Type
- PAR20
- Shape
- Flared
- Voltage
- 120V AC
- Bulb Base Type
- E26
- Maximum Fixture Wattage
- 50 W
Dimensions
- Diameter
- 3 1/2 in
- Overall Width
- 3 1/2 in
- Overall Length
- 3 3/4 in
- Overall Height
- 4 3/8 in
- Wire Rope Length
- 3 3/4 in
Description
Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color White, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 3 1/2 in, Overall Length 3 3/4 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Color Temperature Not Applicable, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Light Output Not Applicable, Lighting Certification Unrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.