Shop JUSTIN ORIGINAL WORKBOOTS

Women's Western Boot, 10 1/2 B, Steel Toe, 8 in H, Brown, WKL9980

  • Mfr # GY9980

  • Zoro # G9166026


product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Brown
Gender
Women's
Waterproof
No
Style Number
WKL9980
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9980
Zoro #
G9166026
UPC #
731871458170
Country of Origin
Cambodia
Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
WKL9980
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Western Boot
Insulation Type
None
Removable Insole
Yes
Upper Material Description
Leather
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Metatarsal System
No
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Shank Material
Steel
Footwear Closure Type
Pull On
Non-Marking Sole
Yes
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Brown
Insulated
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Static Dissipative
No
Electrical Hazard Rated
Yes
Conductive
No
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Insole System
J-Flex Flexible Comfort System(R)
Non Metallic Upper
Yes
Toe Shape
Round
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.72
Completely Non Metallic
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.51
Metatarsal Guard
No
Standards
ASTM F2413-11
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Series
Gypsy
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
No
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.83
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.74
Liner Technology
Tailbrelle(R)
Style Family
Western Boot
Insole Technology
J-Flex Flexible Comfort System(R)
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Construction
Cemented
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number WKL9980

Ratings & reviews