This item is Discontinued.

Justin Original Workboots Women's Western Boot, 10 B, Steel Toe, 8 in H, Black, WKL9982 GY9982

This item is Discontinued.

Justin Original Workboots

Women's Western Boot, 10 B, Steel Toe, 8 in H, Black, WKL9982 (Discontinued)

Mfr # GY9982
Zoro # G9166166
UPC # 731871419867
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9982
Zoro #
G9166166
UPC #
731871419867
Country of Origin
China
Item
Western Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
WKL9982
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Shank Material
Steel
Completely Non Metallic
No
Predominant Footwear Color
Black
Insole System
J-Flex Flexible Comfort System(R)
Footwear Style
Western Boot
Metatarsal System
No
Non Metallic Upper
Yes
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Ninety Degree Heel
Yes
Wide Toe Cap
No
Insulated
No
Toe Shape
Round
Insulation Type
None
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Steel
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.51
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Rubber
Non-Marking Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Series
Gypsy
Heat Resistant
No
Upper Color
Black
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Slip Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.3
All-Leather Upper
Yes
Insole Technology
J-Flex Flexible Comfort System(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.74
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.83
Construction
Cemented
Closure
Pull On
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WKL9982

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.