Shop JUSTIN ORIGINAL WORKBOOTS

Women's Western Boot, 10 B, Steel Toe, 8 in H, Brown, WKL9980

  • Mfr # GY9980

  • Zoro # G9166035


product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Brown
Gender
Women's
Waterproof
No
Style Number
WKL9980
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GY9980
Zoro #
G9166035
UPC #
731871330926
Country of Origin
Cambodia

Dimensions

Size
10
Width
B
Height
8 in
Footwear Width
B
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
8 in

Details

Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
WKL9980
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Completely Non Metallic
No
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Toe Shape
Round
Insulation Type
None
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Waterproof Type
None
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Static Dissipative
No
Insole System
J-Flex Flexible Comfort System(R)
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Pull On
Chemical Resisting Sole
No
Metatarsal Guard
No
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.51
Mark II Slip Test Results- Dairy Tile Dry
0.72
Chain Saw Cut Resistant
No
Midsole Material
Rubber
Conductive
No
Wide Toe Cap
Yes
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Non-Marking Upper
Yes
Slip Resistant
No
Heel Style
Defined Heel
Series
Gypsy
Upper Color
Brown
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Insole Technology
J-Flex Flexible Comfort System(R)
Maximum Heat Rating
Not Rated
Construction
Cemented
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.74
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.83
Style Family
Western Boot
Closure
Pull On
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WKL9980

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews