Shop JUSTIN ORIGINAL WORKBOOTS

Women's Western Boot, 10 B, Steel Toe, 11 in H, Brown, WKL9991

  • Mfr # GY9991

  • Zoro # G4876256


product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
WKL9991
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9991
Zoro #
G4876256
UPC #
731871394942
Country of Origin
Viet Nam
Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
WKL9991
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.67
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Insulated
No
Removable Insole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
Non Metallic Upper
Yes
Footwear Closure Type
Pull On
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Metatarsal Guard
No
Standards
ASTM F2413-11
Shank Material
Nylon
Oil Resisting Sole
Yes
Footwear Style
Western Boot
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.71
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Toe Shape
Round
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Shank Type
Nylon
Last Number or Name
9991
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Upper Material Description
Leather
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.67
Insole System
J-Flex Flexible Comfort System(R)
Electrical Hazard Rated
Yes
Conductive
No
Liner Material
Nylon
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Gypsy
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
No
Heat Resistant
No
Upper Color
Brown, Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.39, Dairy Tile (Wet): 0.70
Maximum Heat Rating
Not Rated
Construction
Cemented
Closure
Pull On
Style Family
Western Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.67
Heel Definition
Defined Heel
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Wet
0.63
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Liner Technology
Tailbrelle(R)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WKL9991

Ratings & reviews