This item is Discontinued.

Justin Original Workboots Women's 8 in Composite Toe Western Boot, Brown, 11, B, WKL9978 GY9978

This item is Discontinued.

Justin Original Workboots

Women's 8 in Composite Toe Western Boot, Brown, 11, B, WKL9978 (Discontinued)

Mfr # GY9978
Zoro # G7266152
UPC # 731871420337
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GY9978
Zoro #
G7266152
UPC #
731871420337
Country of Origin
China

Dimensions

Size
11
Width
B
Footwear Width
B
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
11

Details

Item
Western Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Brown
Style Number
WKL9978
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Footwear Style
Western Boot
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Justin Gypsy
Liner Material
Fabric
Insole System
J-Flex Flexible Comfort System(R)
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Jalena Maple
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Full Bootie Membrane
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Metatarsal System
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Footwear Closure Type
Pull On
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Insulation Type
None
Insulated
No
Metatarsal Guard
No
Upper Material Description
Leather
Ninety Degree Heel
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Construction
Cemented
Closure
Pull On
Style Family
Western Boot
Outsole Technology
Dual Density
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Insole Technology
J-Flex Flexible Comfort System(R)
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Fabric
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width B, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WKL9978, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews