This item is Discontinued.

Justin Original Workboots Women's Western Boot, 11 B, Steel Toe, 8 in H, Black, WKL9982 GY9982

This item is Discontinued.

Justin Original Workboots

Women's Western Boot, 11 B, Steel Toe, 8 in H, Black, WKL9982 (Discontinued)

Mfr # GY9982
Zoro # G9166175
UPC # 731871419874
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9982
Zoro #
G9166175
UPC #
731871419874
Country of Origin
China
Item
Western Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
WKL9982
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Midsole Material
Rubber
Insulated
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.51
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Metatarsal System
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Chemical Resisting Sole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
Standards
ASTM F2413-11
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Waterproof Type
Full Bootie Membrane
Conductive
No
Footwear Closure Type
Pull On
Static Dissipative
No
Footwear Style
Western Boot
Upper Material Description
Leather
Shank Material
Steel
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Steel
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Insole System
J-Flex Flexible Comfort System(R)
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.72
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Liner Material
Nylon
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Upper Color
Black
Slip Resistant
No
Series
Gypsy
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Construction
Cemented
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.83
Insole Technology
J-Flex Flexible Comfort System(R)
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.74
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WKL9982

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.