Shop JUSTIN ORIGINAL WORKBOOTS

Women's Western Boot, 11 B, Steel Toe, 11 in H, Brown, WKL9991

  • Mfr # GY9991

  • Zoro # G4876238


product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
WKL9991
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9991
Zoro #
G4876238
UPC #
731871394959
Country of Origin
Viet Nam
Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
WKL9991
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Removable Insole
Yes
Upper Boot Material
All Leather
Footwear Style
Western Boot
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Last Number or Name
9991
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Max. Heat Rating
Not Rated
Standards
ASTM F2413-11
Waterproof Type
Full Bootie Membrane
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.71
Metatarsal System
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.67
Upper Material Description
Leather
Chemical Resisting Sole
No
Footwear Shank Type
Nylon
Liner Material
Nylon
Non Metallic Upper
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.67
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Footwear Closure Type
Pull On
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
Yes
Completely Non Metallic
No
Ninety Degree Heel
Yes
Insole System
J-Flex Flexible Comfort System(R)
Midsole Material
Rubber
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Fair
Metatarsal Guard
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
No
Series
Gypsy
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown, Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.39, Dairy Tile (Wet): 0.70
Insole Technology
J-Flex Flexible Comfort System(R)
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Heel Definition
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.63
Style Family
Western Boot
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WKL9991

Ratings & reviews