This item is Discontinued.

Justin Original Workboots Women's Western Boot, 5 1/2 B, Steel Toe, 8 in H, Black, WKL9982 GY9982

This item is Discontinued.

Justin Original Workboots

Women's Western Boot, 5 1/2 B, Steel Toe, 8 in H, Black, WKL9982 (Discontinued)

Mfr # GY9982
Zoro # G9166184
UPC # 731871513183
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9982
Zoro #
G9166184
UPC #
731871513183
Country of Origin
China
Item
Western Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
WKL9982
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Ninety Degree Heel
Yes
Removable Insole
Yes
Insulated
No
Footwear Closure Type
Pull On
Waterproof Type
Full Bootie Membrane
Non Metallic Upper
Yes
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Standards
ASTM F2413-11
Metatarsal Guard
No
Midsole Material
Rubber
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.51
Metatarsal System
No
CSA Footwear Standard
Not Specified
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Steel
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Shank Material
Steel
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Toe Shape
Round
Insole System
J-Flex Flexible Comfort System(R)
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.72
Conductive
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Liner Material
Nylon
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Series
Gypsy
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
No
Maximum Heat Rating
Not Rated
Closure
Pull On
Style Family
Western Boot
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Wet
0.74
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.83
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number WKL9982

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.