This item is Discontinued.
This item is Discontinued.
Women's 8 in Composite Toe Western Boot, Brown, 6 1/2, B, WKL9978 (Discontinued)
Mfr #
GY9978
Zoro #
G7270599
UPC # 731871419997
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GY9978
- Zoro #
- G7270599
- UPC #
- 731871419997
- Country of Origin
- China
Dimensions
- Size
- 6 1/2
- Width
- B
- Footwear Width
- B
- Height
- 8 in
- Heel Height
- 1/2 in
- Overall Height
- 8 in
- Size (PRINT)
- 6 1/2
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width B, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number WKL9978, Toe Cap Material Composite
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov