This item is Discontinued.

Justin Original Workboots Women's Western Boot, 6 1/2 B, Steel Toe, 8 in H, Black, WKL9982 GY9982

This item is Discontinued.

Justin Original Workboots

Women's Western Boot, 6 1/2 B, Steel Toe, 8 in H, Black, WKL9982 (Discontinued)

Mfr # GY9982
Zoro # G9166202
UPC # 731871419799
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9982
Zoro #
G9166202
UPC #
731871419799
Country of Origin
China
Item
Western Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
WKL9982
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Midsole Material
Rubber
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Conductive
No
Removable Insole
Yes
Metatarsal System
No
Footwear Style
Western Boot
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
0.72
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Metatarsal Guard
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.51
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Shank Material
Steel
Upper Material Description
Leather
Completely Non Metallic
No
Footwear Shank Type
Steel
Insulated
No
Chemical Resisting Sole
No
Footwear Closure Type
Pull On
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Nylon
Upper Boot Material
All Leather
Waterproof Type
Full Bootie Membrane
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
J-Flex Flexible Comfort System(R)
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip Resistant
No
Series
Gypsy
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Metatarsal Guard Style
None
Upper Color
Black
Closure
Pull On
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Construction
Cemented
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Wet
0.74
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.83
Liner Technology
Tailbrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Taibrelle(R)
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number WKL9982

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.