This item is Discontinued.

Justin Original Workboots Women's Western Boot, 6 B, Steel Toe, 8 in H, Black, WKL9982 GY9982

This item is Discontinued.

Justin Original Workboots

Women's Western Boot, 6 B, Steel Toe, 8 in H, Black, WKL9982 (Discontinued)

Mfr # GY9982
Zoro # G9166211
UPC # 731871419782
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9982
Zoro #
G9166211
UPC #
731871419782
Country of Origin
China
Item
Western Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
WKL9982
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Footwear Closure Type
Pull On
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Full Bootie Membrane
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Metatarsal Guard
No
Standards
ASTM F2413-11
Toe Shape
Round
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Puncture Resistant Insole
No
Insole System
J-Flex Flexible Comfort System(R)
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Ninety Degree Heel
Yes
Insulated
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Static Dissipative
No
Conductive
No
Footwear Style
Western Boot
Completely Non Metallic
No
Predominant Footwear Color
Black
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.51
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Black
Non-Marking Upper
Yes
Series
Gypsy
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Heel Style
Defined Heel
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.83
Maximum Heat Rating
Not Rated
Insole Technology
J-Flex Flexible Comfort System(R)
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.74
Style Family
Western Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Heel Definition
Defined Heel
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number WKL9982

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.