Shop JUSTIN ORIGINAL WORKBOOTS

Women's Western Boot, 6 B, Steel Toe, 11 in H, Brown, WKL9991

  • Mfr # GY9991

  • Zoro # G4876335


product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
WKL9991
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9991
Zoro #
G4876335
UPC #
731871394621
Country of Origin
Viet Nam
Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
WKL9991
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Removable Insole
Yes
Liner Material
Nylon
Upper Material Description
Leather
Insulation Type
None
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Last Number or Name
9991
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Upper Boot Material
All Leather
Standards
ASTM F2413-11
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.71
Satra Slip Test Results- Dairy Tile Wet
0.67
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
No
Wide Toe Cap
Yes
Insole System
J-Flex Flexible Comfort System(R)
CSA Footwear Standard
Not Specified
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.67
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Midsole Material
Rubber
Predominant Footwear Color
Brown
Insulated
No
Shank Material
Nylon
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Waterproof Type
Full Bootie Membrane
Footwear Shank Type
Nylon
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.39, Dairy Tile (Wet): 0.70
Non-Marking Upper
Yes
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown, Tan
Series
Gypsy
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
Western Boot
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.63
Construction
Cemented
Insole Technology
J-Flex Flexible Comfort System(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number WKL9991

Ratings & reviews