This item is Discontinued.

Justin Original Workboots Women's Western Boot, 7 1/2 B, Steel Toe, 8 in H, Black, WKL9982 GY9982

This item is Discontinued.

Justin Original Workboots

Women's Western Boot, 7 1/2 B, Steel Toe, 8 in H, Black, WKL9982 (Discontinued)

Mfr # GY9982
Zoro # G9166227
UPC # 731871419812
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GY9982
Zoro #
G9166227
UPC #
731871419812
Country of Origin
China

Dimensions

Size
7 1/2
Width
B
Height
8 in
Footwear Width
B
Heel Height
1/2 in
Footwear Size
7 1/2
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
Western Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
WKL9982
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Non-Marking Sole
Yes
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Max. Heat Rating
Not Rated
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.51
Metatarsal Guard
No
Insole System
J-Flex Flexible Comfort System(R)
Insulation Type
None
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.72
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Shank Material
Steel
Toe Shape
Round
Midsole Material
Rubber
Wide Toe Cap
No
Footwear Closure Type
Pull On
Upper Material Description
Leather
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Full Bootie Membrane
Chemical Resisting Sole
No
Insulated
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heel Style
Defined Heel
Series
Gypsy
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Style Family
Western Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.74
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.83
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Insole Technology
J-Flex Flexible Comfort System(R)
Heel Definition
Defined Heel
Closure
Pull On
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number WKL9982

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.