Shop JUSTIN ORIGINAL WORKBOOTS

Women's Western Boot, 7 1/2 B, Steel Toe, 8 in H, Brown, WKL9980

  • Mfr # GY9980

  • Zoro # G9166096


product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Brown
Gender
Women's
Waterproof
No
Style Number
WKL9980
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GY9980
Zoro #
G9166096
UPC #
731871330872
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
B
Height
8 in
Heel Height
1/2 in
Footwear Width
B
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
WKL9980
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Steel
Removable Insole
Yes
Completely Non Metallic
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Closure Type
Pull On
Footwear Construction Type
Cemented
Footwear Shank Type
Steel
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.51
Chemical Resisting Sole
No
Insole System
J-Flex Flexible Comfort System(R)
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Style
Western Boot
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Wide Toe Cap
Yes
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insulation Type
None
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Non Metallic Upper
Yes
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Liner Material
Nylon
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
Series
Gypsy
Metatarsal Guard Style
None
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Cemented
Maximum Heat Rating
Not Rated
Liner Technology
Tailbrelle(R)
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.83
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.74
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number WKL9980

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews