This item is Discontinued.

Justin Original Workboots Women's Western Boot, 7 B, Steel Toe, 8 in H, Black, WKL9982 GY9982

This item is Discontinued.

Justin Original Workboots

Women's Western Boot, 7 B, Steel Toe, 8 in H, Black, WKL9982 (Discontinued)

Mfr # GY9982
Zoro # G9166236
UPC # 731871419805
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9982
Zoro #
G9166236
UPC #
731871419805
Country of Origin
China
Item
Western Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
WKL9982
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Footwear Closure Type
Pull On
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Midsole Material
Rubber
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.51
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Insole System
J-Flex Flexible Comfort System(R)
Predominant Footwear Color
Black
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Conductive
No
Oil Resisting Sole
Yes
Liner Material
Nylon
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Completely Non Metallic
No
Removable Insole
Yes
Footwear Style
Western Boot
Chemical Resisting Sole
No
Shank Material
Steel
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.72
Footwear Sole Pattern
Exclusive Design
Footwear Shank Type
Steel
Insulation Type
None
Non-Marking Sole
Yes
Toe Shape
Round
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Black
Series
Gypsy
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.74
Construction
Cemented
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Closure
Pull On
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.83
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Taibrelle(R)
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number WKL9982

Ratings & reviews