- Item
- Western Boot
- Color
- Brown
- Gender
- Women's
- Waterproof
- Yes
- Style Number
- WKL9978
- Upper Material
- Leather
- Toe Type
- Safety-Toe
- Outsole Material
- Rubber
- Metatarsal System
- Yes
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Footwear Style
- Western Boot
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Insulated
- No
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Toe Shape
- Square
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Footwear Shank Type
- Steel
- Chemical Resisting Sole
- Yes
- Upper Material Description
- Leather
- Removable Insole
- Yes
- Last Number or Name
- Jalena Maple
- Footwear Construction Type
- Cemented
- Completely Non Metallic
- No
- CSA Footwear Standard
- Not Specified
- Waterproof Type
- Full Bootie Membrane
- For Outdoor Traction
- No
- Insulation Type
- None
- Oil Resisting Sole
- Yes
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Manufacturers Suggested Sole Slip Rating
- Best
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Conductive
- No
- Electrical Hazard Rated
- Yes
- Metatarsal Guard
- No
- Chain Saw Cut Resistant
- No
- Footwear Sole Pattern
- Justin Gypsy
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Midsole Material
- Rubber
- Max. Heat Rating
- Not Rated
- Ninety Degree Heel
- No
- Footwear Closure Type
- Pull On
- Non Metallic Upper
- No
- Upper Boot Material
- All Leather
- Puncture Resistant Insole
- No
- Static Dissipative
- No
- Insole System
- J-Flex Flexible Comfort System(R)
- Liner Material
- Fabric
- Predominant Footwear Color
- Brown
- Wide Toe Cap
- Yes
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Non-Marking Sole
- No
- Metal Chip Resisting Sole
- No
- Safety Criteria
- Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof, Wide Toe Cap
- Closure
- Pull On
- All-Leather Upper
- Yes
- Toe Cap Material
- Composite
- Style Family
- Western Boot
- Outsole Technology
- Dual Density
- Insole Technology
- J-Flex Flexible Comfort System(R)
- Construction
- Cemented
- Maximum Heat Rating
- Not Rated
- Ninety-Degree Heel (PRINT)
- No
- Puncture-Resistant Sole (PRINT)
- No
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Outsole Technology (PRINT)
- Dual Density
- Maximum Heat Rating (PRINT)
- Not Rated
- Metal Chip-Resisting Sole (PRINT)
- No
- Liner Material (PRINT)
- Fabric
- Midsole Material (PRINT)
- Rubber
- Outsole Material (PRINT)
- Rubber
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Best
- Metatarsal Guard (PRINT)
- No
- Gender (PRINT)
- Women's
- Chemical-Resisting Sole (PRINT)
- Yes
- Upper Material (PRINT)
- Leather
- Oil-Resisting Sole (PRINT)
- Yes
- Chemical-Resisting Sole
- Yes
- Ninety-Degree Heel
- No
- Oil-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Metal Chip-Resisting Sole
- No
- Manufacturer-Suggested Sole Slip Rating
- Best
- Includes Metatarsal Guard
- No
- Chain Saw Cut-Resistant
- No
- Includes Shank
- No