Shop JUSTIN ORIGINAL WORKBOOTS

Women's Western Boot, 8 1/2 B, Steel Toe, 8 in H, Brown, WKL9980

  • Mfr # GY9980

  • Zoro # G9166114


product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Brown
Gender
Women's
Waterproof
No
Style Number
WKL9980
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GY9980
Zoro #
G9166114
UPC #
731871330896
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
B
Height
8 in
Footwear Width
B
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
WKL9980
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Upper Material Description
Leather
Liner Material
Nylon
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Conductive
No
Footwear Style
Western Boot
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Footwear Closure Type
Pull On
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.51
Shank Material
Steel
Insulated
No
Waterproof Type
None
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.72
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Standards
ASTM F2413-11
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Toe Shape
Round
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Midsole Material
Rubber
Insole System
J-Flex Flexible Comfort System(R)
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Gypsy
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
No
Heel Style
Defined Heel
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Wet
0.74
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Construction
Cemented
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Closure
Pull On
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.83
All-Leather Upper
Yes
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Taibrelle(R)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number WKL9980

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews