- MFR #
- GY9982
- Zoro #
- G9166254
- UPC #
- 731871419829
- Country of Origin
- China
- Item
- Western Boot
- Color
- Black
- Gender
- Women's
- Waterproof
- Yes
- Style Number
- WKL9982
- Upper Material
- Leather
- Toe Type
- Safety-Toe
- Outsole Material
- Rubber
- Metal Chip Resisting Sole
- Yes
- Static Dissipative
- No
- Metatarsal Guard
- No
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Electrical Hazard Rated
- Yes
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- CSA Footwear Standard
- Not Specified
- Ninety Degree Heel
- Yes
- Oil Resisting Sole
- Yes
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Footwear Style
- Western Boot
- Removable Insole
- Yes
- Footwear Shank Type
- Steel
- Footwear Sole Pattern
- Exclusive Design
- Midsole Material
- Rubber
- Footwear Closure Type
- Pull On
- Max. Heat Rating
- Not Rated
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Mark II Slip Test Results- Dairy Tile Dry
- 0.72
- Manufacturers Suggested Sole Slip Rating
- Better
- Upper Material Description
- Leather
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.24
- Metatarsal System
- No
- Non Metallic Upper
- Yes
- Waterproof Type
- Full Bootie Membrane
- Puncture Resistant Insole
- No
- Insole System
- J-Flex Flexible Comfort System(R)
- Chain Saw Cut Resistant
- No
- Predominant Footwear Color
- Black
- Chemical Resisting Sole
- No
- Insulation Type
- None
- Shank Material
- Steel
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Standards
- ASTM F2413-11
- Liner Material
- Nylon
- Toe Shape
- Round
- Conductive
- No
- Mark II Slip Test Results- Dairy Tile Wet
- 0.51
- Non-Marking Sole
- Yes
- Completely Non Metallic
- No
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Upper Boot Material
- All Leather
- Footwear Construction Type
- Cemented
- Wide Toe Cap
- No
- Insulated
- No
- Resists
- Abrasions, Chips, Gas, Heat, Oils, Slips
- Safety Criteria
- Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
- Series
- Gypsy
- Heel Style
- Defined Heel
- Slip Resistant
- No
- Non-Marking Upper
- Yes
- Metatarsal Guard Style
- None
- Upper Color
- Black
- Heat Resistant
- No
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
- Maximum Heat Rating
- Not Rated
- Construction
- Cemented
- All-Leather Upper
- Yes
- Toe Cap Material
- Steel
- Heel Definition
- Defined Heel
- Liner Technology
- Tailbrelle(R)
- Insole Technology
- J-Flex Flexible Comfort System(R)
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.3
- Slip-Resistance Value - Mark II - Dry
- 0.83
- Slip-Resistance Value - Mark II - Wet
- 0.74
- Style Family
- Western Boot
- Closure
- Pull On
- Chemical-Resisting Sole (PRINT)
- No
- Liner Material (PRINT)
- Taibrelle(R)
- Ninety-Degree Heel (PRINT)
- Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- Oil-Resisting Sole (PRINT)
- Yes
- Upper Material (PRINT)
- Leather
- Maximum Heat Rating (PRINT)
- Not Rated
- Shank Material (PRINT)
- Steel
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Metatarsal Guard (PRINT)
- No
- Puncture-Resistant Sole (PRINT)
- No
- Midsole Material (PRINT)
- Rubber
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Outsole Material (PRINT)
- Rubber
- Gender (PRINT)
- Women's
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Ninety-Degree Heel
- Yes
- Oil-Resisting Sole
- Yes
- Chemical-Resisting Sole
- No
- Metal Chip-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- Manufacturer-Suggested Sole Slip Rating
- Better
- Includes Metatarsal Guard
- No
- Includes Shank
- Yes
- Chain Saw Cut-Resistant
- No