Shop JUSTIN ORIGINAL WORKBOOTS

Women's Western Boot, 8 B, Steel Toe, 11 in H, Brown, WKL9991

  • Mfr # GY9991

  • Zoro # G4876299


product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
WKL9991
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9991
Zoro #
G4876299
UPC #
731871394669
Country of Origin
Viet Nam
Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
WKL9991
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Shank Material
Nylon
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.71
Ninety Degree Heel
Yes
Last Number or Name
9991
Manufacturers Suggested Sole Slip Rating
Fair
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.67
For Outdoor Traction
No
Insulation Type
None
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.67
Chemical Resisting Sole
No
Metatarsal System
No
Footwear Style
Western Boot
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Insulated
No
Completely Non Metallic
No
Footwear Closure Type
Pull On
Insole System
J-Flex Flexible Comfort System(R)
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Upper Material Description
Leather
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Conductive
No
Liner Material
Nylon
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Full Bootie Membrane
Puncture Resistant Insole
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Defined Heel
Series
Gypsy
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.39, Dairy Tile (Wet): 0.70
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown, Tan
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.23
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Construction
Cemented
Closure
Pull On
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Wet
0.63
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Taibrelle(R)
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WKL9991

Ratings & reviews