Shop JUSTIN ORIGINAL WORKBOOTS

Women's Western Boot, 9 1/2 B, Steel Toe, 8 in H, Brown, WKL9980

  • Mfr # GY9980

  • Zoro # G9166132


product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Brown
Gender
Women's
Waterproof
No
Style Number
WKL9980
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GY9980
Zoro #
G9166132
UPC #
731871330919
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
B
Height
8 in
Footwear Width
B
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
WKL9980
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Completely Non Metallic
No
Insulated
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Toe Shape
Round
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Metatarsal System
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Shank Material
Steel
Static Dissipative
No
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Insulation Type
None
Footwear Closure Type
Pull On
Footwear Style
Western Boot
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Insole System
J-Flex Flexible Comfort System(R)
Liner Material
Nylon
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.51
Puncture Resistant Insole
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Midsole Material
Rubber
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Brown
Slip Resistant
No
Heat Resistant
No
Series
Gypsy
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.83
Slip-Resistance Value - Mark II - Wet
0.74
Heel Definition
Defined Heel
Insole Technology
J-Flex Flexible Comfort System(R)
Toe Cap Material
Steel
Style Family
Western Boot
All-Leather Upper
Yes
Construction
Cemented
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number WKL9980

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews