Shop JUSTIN ORIGINAL WORKBOOTS

Women's Western Boot, 9 1/2 B, Steel Toe, 11 in H, Brown, WKL9991

  • Mfr # GY9991

  • Zoro # G4876265


product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
WKL9991
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GY9991
Zoro #
G4876265
UPC #
731871394935
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
B
Height
11 in
Heel Height
1/2 in
Footwear Width
B
Size (PRINT)
9 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
WKL9991
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-11
Footwear Shank Type
Nylon
Insole System
J-Flex Flexible Comfort System(R)
Completely Non Metallic
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Insulation Type
None
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
0.67
Non-Marking Sole
Yes
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.67
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Chemical Resisting Sole
No
Insulated
No
Footwear Closure Type
Pull On
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Liner Material
Nylon
Electrical Hazard Rated
Yes
Toe Shape
Round
Conductive
No
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Ninety Degree Heel
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.71
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Upper Material Description
Leather
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Style
Western Boot
Predominant Footwear Color
Brown
Last Number or Name
9991
Chain Saw Cut Resistant
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip Resistant
No
Upper Color
Brown, Tan
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.39, Dairy Tile (Wet): 0.70
Heel Style
Defined Heel
Series
Gypsy
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.63
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.67
Heel Definition
Defined Heel
Closure
Pull On
All-Leather Upper
Yes
Style Family
Western Boot
Liner Material (PRINT)
Taibrelle(R)
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number WKL9991

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.