Shop JUSTIN ORIGINAL WORKBOOTS

Women's Western Boot, 9 B, Steel Toe, 11 in H, Brown, WKL9991

  • Mfr # GY9991

  • Zoro # G4876271


product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
WKL9991
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9991
Zoro #
G4876271
UPC #
731871394928
Country of Origin
Viet Nam
Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
WKL9991
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
Full Bootie Membrane
Shank Material
Nylon
Non Metallic Upper
Yes
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Midsole Material
Rubber
Insole System
J-Flex Flexible Comfort System(R)
Upper Boot Material
All Leather
Metatarsal Guard
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
0.67
Standards
ASTM F2413-11
Footwear Sole Pattern
Exclusive Design
Toe Shape
Round
Footwear Closure Type
Pull On
For Outdoor Traction
No
Conductive
No
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Last Number or Name
9991
Static Dissipative
No
Ninety Degree Heel
Yes
Completely Non Metallic
No
Insulated
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Manufacturers Suggested Sole Slip Rating
Fair
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.71
Footwear Style
Western Boot
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.67
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Metal Chip Resisting Sole
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Brown, Tan
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.39, Dairy Tile (Wet): 0.70
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Series
Gypsy
Insole Technology
J-Flex Flexible Comfort System(R)
Closure
Pull On
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.67
Construction
Cemented
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.63
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Taibrelle(R)
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WKL9991

Ratings & reviews