This item is Discontinued.
This item is Discontinued.
Women's 8 in Composite Toe Western Boot, Brown, 8, B, WKL9978 (Discontinued)
Mfr #
GY9978
Zoro #
G7252310
UPC # 731871420023
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GY9978
- Zoro #
- G7252310
- UPC #
- 731871420023
- Country of Origin
- China
Dimensions
- Size
- 8
- Width
- B
- Footwear Width
- B
- Height
- 8 in
- Heel Height
- 1/2 in
- Size (PRINT)
- 8
- Overall Height
- 8 in
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width B, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WKL9978, Toe Cap Material Composite
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov