This item is Discontinued.

Justin Original Workboots Women's Western Boot, 5 B, Steel Toe, 8 in H, Black, WKL9982 GY9982

This item is Discontinued.

Justin Original Workboots

Women's Western Boot, 5 B, Steel Toe, 8 in H, Black, WKL9982 (Discontinued)

Mfr # GY9982
Zoro # G9166193
UPC # 731871501661
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9982
Zoro #
G9166193
UPC #
731871501661
Country of Origin
China
Item
Western Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
WKL9982
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
Liner Material
Nylon
Wide Toe Cap
No
Completely Non Metallic
No
Upper Material Description
Leather
Chemical Resisting Sole
No
Insulated
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Wet
0.51
Footwear Style
Western Boot
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Upper Boot Material
All Leather
Conductive
No
Toe Shape
Round
Footwear Construction Type
Cemented
Metatarsal Guard
No
Standards
ASTM F2413-11
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Insulation Type
None
Predominant Footwear Color
Black
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Waterproof Type
Full Bootie Membrane
Midsole Material
Rubber
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Heat Resistant
No
Slip Resistant
No
Series
Gypsy
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.83
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Insole Technology
J-Flex Flexible Comfort System(R)
Liner Technology
Tailbrelle(R)
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.74
Closure
Pull On
Style Family
Western Boot
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number WKL9982

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.