This item is Discontinued.

Justin Original Workboots Women's Western Boot, 9 1/2 B, Steel Toe, 8 in H, Black, WKL9982 GY9982

This item is Discontinued.

Justin Original Workboots

Women's Western Boot, 9 1/2 B, Steel Toe, 8 in H, Black, WKL9982 (Discontinued)

Mfr # GY9982
Zoro # G9166263
UPC # 731871419850
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY9982
Zoro #
G9166263
UPC #
731871419850
Country of Origin
China
Item
Western Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
WKL9982
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Upper Boot Material
All Leather
Removable Insole
Yes
Midsole Material
Rubber
Completely Non Metallic
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Metatarsal System
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Western Boot
Non-Marking Sole
Yes
Footwear Shank Type
Steel
Insulated
No
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.51
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.72
Ninety Degree Heel
Yes
Waterproof Type
Full Bootie Membrane
Upper Material Description
Leather
Standards
ASTM F2413-11
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Wide Toe Cap
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Footwear Closure Type
Pull On
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Shank Material
Steel
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Series
Gypsy
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.91, Dairy Tile (Oily/Wet): 0.32, Dairy Tile (Wet): 0.64
Heel Style
Defined Heel
Closure
Pull On
Construction
Cemented
Heel Definition
Defined Heel
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.83
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.74
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Insole Technology
J-Flex Flexible Comfort System(R)
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number WKL9982

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.