Type I Safety Can, Polyethylene, 1 gal, Stainless Steel Hardware, Oval, Red, Corrosives
- Mfr # 14160
- Zoro # G4202633
product price:Â
$
99.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Polyethylene
Compatible Fluids
Flammable Corrosives
Height
12.75 in
Color
Red
Can Type
Type I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14160
- Zoro #
- G4202633
- UPC #
- 697841005686
- Country of Origin
- United States
- Item
- Type I Safety Can
- Material
- Polyethylene
- Compatible Fluids
- Flammable Corrosives
- Capacity
- 1 gal
- Color
- Red
- Can Type
- Type I
- DOT Approved
- Not DOT Approved
- Standards
- FM, NFPA Code 30, OSHA
- Includes Faucet
- Faucet Not Included
- Includes Flame Arrester
- Flame Arrestor Included
- Includes Hose
- Hose Not Included
- Can Material
- Polyethylene
- Includes
- Stainless Steel Fitting
- For Use With Liquid
- Flammables
- Cap Features
- Self-Closing
- Product Type
- Type I Safety Can
- Footprint Shape
- Oval
- Includes Funnel
- Funnel Not Included
- Wire Color
- Red
Dimensions
- Height
- 12.75 in
- Width
- 4 5/8 in
- Length
- 7 5/8 in
- Overall Height
- 12 3/4 in
- Overall Width
- 4 5/8 in
- Overall Length
- 7 5/8 in
- Wire Rope Length
- 7 5/8 in
Description
Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 1 gal, Compatible Fluids Flammables, Color Red, Can Material Polyethylene, Material Finish Not Applicable, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter Not Applicable, Overall Height 12 3/4 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width 4 5/8 in, Cap Features Self-Closing, Faucet Location Not Applicable, Footprint Shape Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.